Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 2-5/8 Diameter 120SC Grit
Mfr # 34242
Zoro # G5533479
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 57/64 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34242
- Zoro # G5533479
- UPC # 012382342487
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 2 57/64 in |
Hone Length | 3 in |
Overall Length | 7-7/8" |
Bore dia. | 2-5/8" |
Abrasive Length | 3 in |
Stem Length | 4 7/8 in |
Stem Diameter | 0.28 in |
Compatible Bore Diameter - Maximum | 2 5/8 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
Operating Speed - Maximum | 700 RPM |
End Marking Color | Green |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 5/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90068)
- SCOTCH-BRITE Unitized Wheel, Gray, 1in.W, 3in.dia. (7100053422)
- NORTON ABRASIVES Diamd Trung and Dresg Tl, BCSG, 1/3, 0.001" (66260157008)
- PFERD Carbide Bur - Cylind. (Radius End), SGL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24461)
- WEILER CrossFlex Standard Duty Bore Brush 3/4 Diameter 240SC Grit (34176)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Diameter 320SC Grit (34144)
- WEILER Cylinder Hone, Ultra Fine Grade, Grit 600 (34377)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Dia 120SC with Collet (34347)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 180SC Grit (34187)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 180SC Grit (34203)
- FLEX-HONE TOOL GBD120012 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD120012)
- Weiler Honing Brushes