Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 2-3/8 Diameter 180SC Grit
Mfr # 34235
Zoro # G5501190
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 39/64 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34235
- Zoro # G5501190
- UPC # 012382342418
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 2 39/64 in |
Hone Length | 3 in |
Overall Length | 7-7/8" |
Bore dia. | 2-3/8" |
Abrasive Length | 3 in |
Stem Length | 4 7/8 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 2 3/8 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Operating Speed - Maximum | 700 RPM |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
End Marking Color | Grey |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (63642502596)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- NORTON ABRASIVES Mandrel Assembly (66261059422)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 50G, TR, PK100 (66261121021)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 320SC Grit (34205)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Dia 320SC with Collet (34358)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 240SC Grit (34240)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 180SC Grit (34146)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 320SC Grit (34273)
- WEILER CrossFlex Standard Duty Bore Brush 2 Diameter 320SC Grit (34225)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 320SC Grit (34148)
- Weiler Honing Brushes