Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 240SC Grit
Mfr # 34248
Zoro # G5507411
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 1/64 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34248
- Zoro # G5507411
- UPC # 012382342548
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 3 1/64 in |
Hone Length | 3 in |
Overall Length | 7-7/8" |
Bore dia. | 2-3/4" |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 2 3/4 in |
Stem Length | 4 7/8 in |
Stem Diameter | 0.28 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
End Marking Color | Orange |
Operating Speed - Maximum | 700 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAINT-GOBAIN ABRASIVES Norton 66261126274 Metalite Cloth Roll 1"W x 50 Yds. Aluminum Oxide P120 Grit (66261126274)
- NORTON CO Grinding Wheel, Depressed Center, Type 27 - Metal - Gemini Alu Oxide, 6 x 1/8 x 7/8, Max RPM: 10185 (662528-01864)
- GORDON BRUSH 3x19 Row 0.006" CS Wire, 13-3/4" Curved Wood Handle Plater's Brush (403CS006G)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount, Brush Dia.: 3 in (66252839075)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 320SC Grit (34148)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 180SC Grit (34199)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Dia 320SC with Collet (34334)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 120SC Grit (34294)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 180SC Grit (34163)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/8 Diameter 180SC Grit (34235)
- FLEX-HONE TOOL BC11M24 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11M24)
- Weiler Honing Brushes