Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 120SC Grit
Mfr # 34246
Zoro # G5503080
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 1/64 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34246
- Zoro # G5503080
- UPC # 012382342524
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 3 1/64 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 2-3/4" |
Abrasive Length | 3 in |
Stem Length | 4 7/8 in |
Stem Diameter | 0.28 in |
Compatible Bore Diameter - Maximum | 2 3/4 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Compatible Tool Type | Drill, Drill Press |
Operating Speed - Maximum | 700 RPM |
End Marking Color | Green |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Window Underlay, 12" X 24", PK50 (40253)
- S AND H INDUSTRIES Allsource Main Support Poles for Allsource Cabinet 41800 & 42000 (41834)
- ALC Blast Hood w/ Bump Cap (40024)
- WEILER 3" Tiger Aluminum Blending Disc, 36AO, TYPE R (59811)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 320SC Grit (34273)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 180SC Grit (34287)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- WEILER CrossFlex Standard Duty Bore Brush 1/4 Dia 120SC with Collet (34315)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 320SC Grit (34233)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 320SC Grit (34165)
- FLEX-HONE TOOL BC200600BC FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC200600BC)
- Weiler Honing Brushes