Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 2-1/8 Diameter 120SC Grit
Mfr # 34226
Zoro # G5497042
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/8 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34226
- Zoro # G5497042
- UPC # 012382342326
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 2 3/8 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 2-1/8" |
Abrasive Length | 3 in |
Stem Diameter | 0.25 in |
Stem Length | 4 7/8 in |
Compatible Bore Diameter - Maximum | 2 1/8 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
End Marking Color | Green |
Operating Speed - Maximum | 700 RPM |
Primary Material Application | Steel |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, SC, 120G, Green (66252837192)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (863-5000)
- CGW ABRASIVES CutOff Whl, 16x3/32x1, A36PBF, Dbl RF (36133)
- NORTON ABRASIVES CutOff Wheel, Gemini, 3"x.125"x1/4" (66243510650)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/8 Diameter 180SC Grit (34235)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 120SC Grit (34166)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 320SC Grit (34205)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 180SC Grit (34137)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 320SC Grit (34233)
- FLEX-HONE TOOL BC12240Z49 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC12240Z49)
- Weiler Honing Brushes