Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 320SC Grit
Mfr # 34241
Zoro # G5539779
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 49/64 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34241
- Zoro # G5539779
- UPC # 012382342470
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 2 49/64 in |
Hone Length | 3 in |
Overall Length | 7-7/8" |
Bore dia. | 2-1/2" |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 2 1/2 in |
Stem Diameter | 0.28 in |
Stem Length | 4 7/8 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | White |
Operating Speed - Maximum | 700 RPM |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 8x1x3, FN (66261018640)
- SHARK INDUSTRIES 2" Fine/Blue Surface Conditioning Discs - 50 Pk (13005)
- 3M Full Tapered Cartridge Roll, 80 Grit (7100086096)
- CONTINENTAL ABRASIVES SC-5 Double Cut Cylindrical With Ball Nose Tungsten Carbide Burr (CB-SC5D)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 320SC Grit (34205)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Dia 320SC with Collet (34350)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 240SC Grit (34168)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 180SC Grit (34271)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 120SC Grit (34294)
- Weiler Honing Brushes