Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit
Mfr # 34170
Zoro # G5531388
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 51/64 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34170
- Zoro # G5531388
- UPC # 012382341718
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 51/64 in |
Overall Length | 7-7/8" |
Hone Length | 2 1/2 in |
Bore dia. | 0.709" |
Abrasive Length | 2 1/2 in |
Stem Length | 5 3/8 in |
Compatible Bore Diameter - Maximum | 18 mm |
Stem Diameter | 0.2 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
End Marking Color | Green |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 18 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.2 in, Abrasive Length 2 1/2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- METABO Wire Wheel 3-1/2" x 5/8-11" Cup .023 Carbon Knot (655202000)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91023)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #100 (220-280 Grit Scratch) Green (P-106122)
- WEILER CrossFlex Standard Duty Bore Brush 7/8 Diameter 240SC Grit (34184)
- WEILER CrossFlex Standard Duty Bore Brush 1/4 Dia 120SC with Collet (34315)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 240SC Grit (34188)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 180SC Grit (34287)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 180SC Grit (34271)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 120SC Grit (34210)
- FLEX-HONE TOOL BC218240BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 240 Grit, Boron Carbide (BC) (BC218240BC)
- Weiler Honing Brushes