Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 15/16 Diameter 180SC Grit
Mfr # 34187
Zoro # G5497121
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/32 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34187
- Zoro # G5497121
- UPC # 012382341893
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 1/32 in |
Hone Length | 3 in |
Overall Length | 7-7/8" |
Bore dia. | 0.9375" |
Abrasive Length | 3 in |
Stem Diameter | 0.2 in |
Stem Length | 4 7/8 in |
Compatible Bore Diameter - Maximum | 15/16 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Compatible Tool Type | Drill, Drill Press |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Steel |
End Marking Color | Grey |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 15/16 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.2 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 60 Grit (61781)
- 3M Mini Mandrel, 1 In (935)
- 3M Large Sanding Sponge Med/Crse (DSMC-ESF-10)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 90 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072785831)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 180SC Grit (34251)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 240SC Grit (34134)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 320SC Grit (34165)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 240SC Grit (34212)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 120SC Grit (34278)
- FLEX-HONE TOOL BC11M12 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11M12)
- Weiler Honing Brushes