Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 14mm Diameter 320SC Grit
Mfr # 34165
Zoro # G5531869
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 39/64 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34165
- Zoro # G5531869
- UPC # 012382341657
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 39/64 in |
Overall Length | 7-7/8" |
Hone Length | 2 1/2 in |
Bore dia. | 0.552" |
Abrasive Length | 2 1/2 in |
Stem Diameter | 0.17 in |
Stem Length | 5 3/8 in |
Compatible Bore Diameter - Maximum | 14 mm |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
End Marking Color | White |
Primary Material Application | Steel |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 14 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.17 in, Abrasive Length 2 1/2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC13418 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13418)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/4" dia., S (06030)
- BRUSH RESEARCH MANUFACTURING BNF10S08 Circular End Brush. 1" Dia., .008SS, .500" Trim Length, .250" Shank Diameter (BNF10S08)
- ALC Polymer Bench Top Cabinet (40390)
- WEILER CrossFlex Standard Duty Bore Brush 3/4 Diameter 320SC Grit (34177)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 120SC Grit (34210)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit (34280)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 120SC Grit (34286)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 320SC Grit (34205)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 180SC Grit (34191)
- FLEX-HONE TOOL GBD41232 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD41232)
- Weiler Honing Brushes