Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1/4 Dia 240SC with Collet
Mfr # 34317
Zoro # G3650776
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Color Orange
- Overall Length 7-3/8 in
- Height 0.28 in
- Application Honing & Cross Hole Deburring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34317
- Zoro # G3650776
- UPC # 12382343170
- Country of Origin China
- Category Honing Brushes
Dimensions
Overall Length | 7-3/8 in |
Height | 0.28 in |
Width | 0.28 in |
Details
Grit | 240 |
Color | Orange |
Application | Honing & Cross Hole Deburring |
Fill Material | Abrasive Globules |
Max RPM | 1000 |
Material Application | Steel |
Description
Reduces brush run-out. Strengthens and sturdies brush shaft for better stability and overall reach. Strong positive engagement with tool holder. Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone. Consistent Cross Hatch Pattern - Helps to seat piston rings and retains oil for lubrication in a combustion cylinder.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Double (11878)
- 3M Cloth Belt 341D, 3inx24 in 40 X-weight, 25/pk (7000118848)
- WEILER 5" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12256)
- MERIT Quick Change Disc, 2In, Very Fine (08834166317)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 320SC Grit (34281)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 180SC Grit (34295)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Dia 320SC with Collet (34358)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Diameter 120SC Grit (34158)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/8 Diameter 180SC Grit (34235)
- FLEX-HONE TOOL BC20032 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20032)
- Weiler Honing Brushes