Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 11mm Diameter 320SC Grit
Mfr # 34152
Zoro # G5503327
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 31/64 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34152
- Zoro # G5503327
- UPC # 012382341527
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 31/64 in |
Overall Length | 7-7/8" |
Hone Length | 2 in |
Bore dia. | 0.433" |
Abrasive Length | 2 in |
Compatible Bore Diameter - Maximum | 11 mm |
Stem Diameter | 0.14 in |
Stem Length | 5 7/8 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Primary Material Application | Steel |
Compatible Tool Type | Drill, Drill Press |
Operating Speed - Maximum | 900 RPM |
End Marking Color | White |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 11 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4-1/2x2x5/8"-11 80GR (07K422)
- 3M Sanding Belt, Coated, 37 in W, 75 in L, 120 Grit, Not Applicable, Zirconia Alumina, 577F, Green (60440259061)
- RAYTECH Washer, For Use W/5UJF7, 5UJF8, 5UJF9, 5UJG0 (03-238)
- CGW ABRASIVES CutOff Whl, 3x1/16x1/4, T1, ZA36-R-BF (36173)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/8 Diameter 240SC Grit (34228)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 240SC Grit (34248)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 120SC Grit (34202)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 180SC Grit (34251)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 180SC Grit (34195)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 240SC Grit (34288)
- FLEX-HONE TOOL GB45832 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB45832)
- Weiler Honing Brushes