Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 11mm Diameter 180SC Grit
Mfr # 34150
Zoro # G5536610
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11 mm
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34150
- Zoro # G5536610
- UPC # 012382341503
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 11 mm |
Overall Length | 7-7/8" |
Hone Length | 2 in |
Bore dia. | 0.433" |
Abrasive Length | 2 in |
Stem Length | 5 7/8 in |
Compatible Bore Diameter - Maximum | 11 mm |
Stem Diameter | 0.14 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
End Marking Color | Grey |
Operating Speed - Maximum | 900 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 11 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD 3MF3X24 80 341D 3 x 24 in. 80 Grit Sanding Belt (3MF3X24 80)
- BRUSH RESEARCH MANUFACTURING BR50008 Butterfly Brush, .500" Diameter, .008 CS Fill. 2.25" Overall Length. Cut For Power (BR50008)
- ZORO SELECT Carbide Bur, Ball Shape, 5/8 In, 1/4 Shank (310-002094)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 10inx1/2inx3in (66253149729)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 240SC Grit (34134)
- WEILER CrossFlex Standard Duty Bore Brush 2 Diameter 320SC Grit (34225)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 180SC Grit (34287)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Diameter 120SC Grit (34158)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 180SC Grit (34187)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 320SC Grit (34205)
- FLEX-HONE TOOL GBD50032 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD50032)
- Weiler Honing Brushes