Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 10mm Diameter 320SC Grit
Mfr # 34148
Zoro # G5517570
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Hone Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34148
- Zoro # G5517570
- UPC # 012382341480
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 7/16 in |
Hone Length | 2 in |
Overall Length | 7-7/8" |
Bore dia. | 0.394" |
Abrasive Length | 2 in |
Compatible Bore Diameter - Maximum | 10 mm |
Stem Length | 5 7/8 in |
Stem Diameter | 0.14 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Primary Material Application | Steel |
Operating Speed - Maximum | 900 RPM |
End Marking Color | White |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 10 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Stud King 14" x 3/32" x 1" Aluminum Oxide (24050)
- ARC ABRASIVES Cut Off Whl 3 x 1/16 x 3/8 A46T Type1 (903163803)
- DYNABRADE Soft Platen Pad, 5 pcs. (11604)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, Type 29 (06F454)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 120SC Grit (34286)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 240SC Grit (34204)
- WEILER CrossFlex Standard Duty Bore Brush 20mm Diameter 320SC Grit (34181)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 240SC Grit (34288)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 180SC Grit (34195)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 320SC Grit (34165)
- Weiler Honing Brushes