Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1 Diameter 180SC Grit
Mfr # 34191
Zoro # G5528332
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34191
- Zoro # G5528332
- UPC # 012382341947
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 1/8 in |
Hone Length | 3 in |
Overall Length | 7-7/8" |
Bore dia. | 1" |
Abrasive Length | 3 in |
Stem Diameter | 0.21 in |
Compatible Bore Diameter - Maximum | 1 in |
Stem Length | 4 7/8 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
End Marking Color | Grey |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Steel |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.21 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2"x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30724V)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #400 (M-172856)
- VSM Abrasive Belt, 100 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Silicon Carbide, Black (21209)
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 3x1x1/4 Shnk, MED (66261051718)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Dia 180SC with Collet (34328)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit (34280)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 320SC Grit (34281)
- WEILER Cylinder Hone, Ultra Fine Grade, Grit 600 (34379)
- WEILER Cylinder Hone, Ultra Fine Grade, Grit 600 (34377)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 240SC Grit (34168)
- FLEX-HONE TOOL BC20M600BC FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC20M600BC)
- Weiler Honing Brushes