Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1 Diameter 120SC Grit
Mfr # 34190
Zoro # G5535159
original price:
$15.49
10% off
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34190
- Zoro # G5535159
- UPC # 012382341930
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 in |
Hone Length | 3 in |
Overall Length | 7-7/8" |
Bore dia. | 1" |
Abrasive Length | 3 in |
Stem Diameter | 0.21 in |
Stem Length | 4 7/8 in |
Compatible Bore Diameter - Maximum | 1 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | Green |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.21 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 3" A/O Mini Grinding Discs 24 Grit - 100 Pk (3320GT-100)
- CAR DEALER DEPOT Hi-Buff HOOK AND LOOP Wool Buffing Pad - 7.5" X 1.5" (HB 175)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8954F)
- PARAGON DIAMOND TOOLS 4'' x 7/8-5/8 Double Row Segmented Grinding Cup Wheel (CWDR-4)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/4 Diameter 120SC Grit (34214)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Dia 240SC with Collet (34329)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 240SC Grit (34252)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 320SC Grit (34289)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 320SC Grit (34139)
- FLEX-HONE TOOL BC134120Z25 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Zirconia Alumina #1525 (Z25) (BC134120Z25)
- Weiler Honing Brushes