Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1-7/8 Diameter 240SC Grit
Mfr # 34220
Zoro # G5517500
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/32 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34220
- Zoro # G5517500
- UPC # 012382342265
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 2 3/32 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 1-7/8" |
Abrasive Length | 3 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 1 7/8 in |
Stem Length | 4 7/8 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Primary Material Application | Steel |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | Orange |
Operating Speed - Maximum | 800 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 7/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 8" Diameter PSA Sanding Disc, Zirconia, 60G, X-Weight, PK 10 (108067)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1.25, AO, 60G, PK5 (66253044184)
- CLESCO SD-032048-06NL Standard Nut Lock Sanding Drum with Shank (SD-032048-06NL)
- WESTWARD Deburring Blade, B 10, HSS, 0.10 In D, PK10 (3VB49)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 180SC Grit (34146)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 240SC Grit (34288)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/8 Diameter 180SC Grit (34235)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 180SC Grit (34203)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Dia 320SC with Collet (34358)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 180SC Grit (34295)
- FLEX-HONE TOOL BC5818 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5818)
- Weiler Honing Brushes