Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 240SC Grit
Mfr # 34212
Zoro # G5501050
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 13/16 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34212
- Zoro # G5501050
- UPC # 012382342180
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 13/16 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 1-5/8" |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 1 5/8 in |
Stem Diameter | 0.25 in |
Stem Length | 4 7/8 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
Operating Speed - Maximum | 800 RPM |
End Marking Color | Orange |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 5/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 1- 1/2In Reinforced Cut-Off Wheel, PK10 (456-01)
- FINISH 1ST Mini Grinding Disc Holder, 2 in D, Medium (8294035)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/8, 1/4 Shank (310-002142)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 80G, PK12 (70070996221)
- WEILER Cylinder Hone, Ultra Fine Grade, Grit 600 (34377)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 320SC Grit (34273)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 180SC Grit (34187)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 240SC Grit (34168)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 240SC Grit (34252)
- FLEX-HONE TOOL BC95M320AO FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO) (BC95M320AO)
- Weiler Honing Brushes