Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 180SC Grit
Mfr # 34211
Zoro # G5534203
original price:
$19.99
5% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 13/16 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34211
- Zoro # G5534203
- UPC # 012382342173
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 13/16 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 1-5/8" |
Abrasive Length | 3 in |
Stem Diameter | 0.25 in |
Stem Length | 4 7/8 in |
Compatible Bore Diameter - Maximum | 1 5/8 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Primary Material Application | Steel |
Operating Speed - Maximum | 800 RPM |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | Grey |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 5/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait 20163 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide (20163)
- MERIT Qk Chang Dsc BU Pad, 2D, TS, TurnOnOff (08834160011)
- 3M CUBITRON Flap Disc, Cloth, 967A, 80 Grit (7010363308)
- RAYTECH Rubber Well Nut, For Use W/5UJF7, 5UJF8 (8094090P)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Diameter 120SC Grit (34158)
- WEILER CrossFlex Standard Duty Bore Brush 12mm Dia 180SC with Collet (34344)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 120SC Grit (34149)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 120SC Grit (34190)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 180SC Grit (34199)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit (34280)
- FLEX-HONE TOOL GB312600 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GB312600)
- Weiler Honing Brushes