Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 120SC Grit
Mfr # 34210
Zoro # G5510071
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 13/16 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34210
- Zoro # G5510071
- UPC # 012382342166
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 13/16 in |
Hone Length | 3 in |
Overall Length | 7-7/8" |
Bore dia. | 1-5/8" |
Abrasive Length | 3 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 1 5/8 in |
Stem Length | 4 7/8 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Operating Speed - Maximum | 800 RPM |
Primary Material Application | Steel |
End Marking Color | Green |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 5/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Jr./Sr. Spindle Packing (10LC32)
- PFERD W242 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30191)
- ARC ABRASIVES Belt Ao/X Gp 4 X 76 36, 4" W, 76" L, Aluminum Oxide, 36 Grit, AO/X GP (708207602)
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 36 (37119)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 240SC Grit (34212)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 240SC Grit (34240)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Dia 320SC with Collet (34350)
- WEILER CrossFlex Standard Duty Bore Brush 7mm Diameter 180SC Grit (34128)
- WEILER Cylinder Hone, Ultra Fine Grade, Grit 600 (34379)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 180SC Grit (34287)
- FLEX-HONE TOOL BC151624 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC151624)
- Weiler Honing Brushes