Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 320SC Grit
Mfr # 34205
Zoro # G5503117
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 35/64 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34205
- Zoro # G5503117
- UPC # 012382342098
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 35/64 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 1-3/8" |
Abrasive Length | 3 in |
Stem Length | 4 7/8 in |
Compatible Bore Diameter - Maximum | 1 3/8 in |
Stem Diameter | 0.22 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
End Marking Color | White |
Operating Speed - Maximum | 800 RPM |
Primary Material Application | Steel |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.22 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510340)
- GLOBAL MATERIAL TECHNOLOGIES GMT, Industrial-Quality Steel Wool Hand Pad, #0000 Super Fine, 192PK (117000)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK12 (7100288313)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 36 (7000118430)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 120SC Grit (34166)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 180SC Grit (34150)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 120SC Grit (34194)
- WEILER Cylinder Hone, Ultra Fine Grade, Grit 600 (34377)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 120SC Grit (34190)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 120SC Grit (34149)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- Weiler Honing Brushes