Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 240SC Grit
Mfr # 34204
Zoro # G5507457
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 35/64 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34204
- Zoro # G5507457
- UPC # 012382342081
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 35/64 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 1-3/8" |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 1 3/8 in |
Stem Length | 4 7/8 in |
Stem Diameter | 0.22 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
End Marking Color | Orange |
Operating Speed - Maximum | 800 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.22 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1/8" NPT Pressure Gauge 160 psi (10L800719)
- MIRKA Grip Disc, 5", P60, PK50 (23-612-060)
- WALTER SURFACE TECHNOLOGIES 4-3/4 in. x 2 x 5/8 in. Soft Buffing Drum (07T427)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 2" (MMM7525)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 240SC Grit (34248)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 180SC Grit (34150)
- WEILER CrossFlex Standard Duty Bore Brush 20mm Diameter 320SC Grit (34181)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 120SC Grit (34149)
- WEILER CrossFlex Standard Duty Bore Brush 1/4 Dia 120SC with Collet (34315)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 120SC Grit (34190)
- FLEX-HONE TOOL GBD50012 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD50012)
- Weiler Honing Brushes