Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 180SC Grit
Mfr # 34203
Zoro # G5521980
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 35/64 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34203
- Zoro # G5521980
- UPC # 012382342074
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 35/64 in |
Hone Length | 3 in |
Overall Length | 7-7/8" |
Bore dia. | 1-3/8" |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 1 3/8 in |
Stem Diameter | 0.22 in |
Stem Length | 4 7/8 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Primary Material Application | Steel |
Operating Speed - Maximum | 800 RPM |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | Grey |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.22 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH Economy 4x19 Row 0.012" SS Wire and 13-3/4" Wood Handle Scratch Brush (414SSE)
- PFERD 7" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69705)
- OSBORN Crimped Wire Wheel Brush, 3", 0001105600 (0001105600)
- CS UNITEC INOX-Protect Hard Sealant 1.3 Gal. Spray Bottle (40041)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 240SC Grit (34134)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 320SC Grit (34241)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Dia 120SC with Collet (34351)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 120SC Grit (34286)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 120SC Grit (34266)
- Weiler Honing Brushes