Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 120SC Grit
Mfr # 34202
Zoro # G5523128
original price:
$16.89
5% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 35/64 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34202
- Zoro # G5523128
- UPC # 012382342067
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 35/64 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 1-3/8" |
Abrasive Length | 3 in |
Stem Length | 4 7/8 in |
Compatible Bore Diameter - Maximum | 1 3/8 in |
Stem Diameter | 0.21 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | Green |
Primary Material Application | Steel |
Operating Speed - Maximum | 800 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.21 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727101)
- ALLSOURCE Nozzle, 7mm, PK3 (41912)
- DRILL AMERICA 5/8"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF6)
- PFERD 3" Crimped Mtd Wire Wheel Brush - .012 CS Wire, 1/4" Shank (82899)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 240SC Grit (34168)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 120SC Grit (34286)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 120SC Grit (34230)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 320SC Grit (34281)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 240SC Grit (34134)
- CTA MANUFACTURING HD ENGINE CYL FLEX HONE 76MM (CTA2284)
- Weiler Honing Brushes