Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 240SC Grit
Mfr # 34196
Zoro # G5511182
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34196
- Zoro # G5511182
- UPC # 012382342005
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 1/8 in |
Hone Length | 3 in |
Overall Length | 7-7/8" |
Bore dia. | 1-1/8" |
Abrasive Length | 3 in |
Stem Diameter | 0.21 in |
Stem Length | 4 7/8 in |
Compatible Bore Diameter - Maximum | 1 1/8 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Operating Speed - Maximum | 800 RPM |
End Marking Color | Orange |
Primary Material Application | Steel |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.21 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Ceramic6inHookandLoop60X Disc50PK (36319)
- NORTON ABRASIVES Diamond Hand Pad (69014121518)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 4" dia. (66243527023)
- CLESCO 3/16 X 1 Pilotthreadmandrel 1/4 X 8 Oal Shank (CR-16-8)
- WEILER CrossFlex Standard Duty Bore Brush 3/4 Diameter 240SC Grit (34176)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Dia 120SC with Collet (34351)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Dia 320SC with Collet (34350)
- WEILER CrossFlex Standard Duty Bore Brush 3 Diameter 240SC Grit (34256)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 180SC Grit (34191)
- Weiler Honing Brushes