Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 180SC Grit
Mfr # 34199
Zoro # G5540022
original price:
$17.89
5% off
new price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 13/32 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34199
- Zoro # G5540022
- UPC # 012382342036
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 13/32 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 1-1/4" |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 1 1/4 in |
Stem Length | 4 7/8 in |
Stem Diameter | 0.21 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Primary Material Application | Steel |
Compatible Tool Type | Drill, Drill Press |
Operating Speed - Maximum | 800 RPM |
End Marking Color | Grey |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.21 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD512400 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD512400)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 3x1/32x3/8 (11U303)
- ZORO SELECT Tube Brush, 1/2" Brush Dia., 7/32" L Trim (66252838939)
- GESSWEIN Stoning Oil, Pint (800-0100)
- WEILER CrossFlex Standard Duty Bore Brush 7mm Diameter 180SC Grit (34128)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 180SC Grit (34295)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 320SC Grit (34273)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 180SC Grit (34187)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 240SC Grit (34252)
- FLEX-HONE TOOL BC7M120BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC7M120BC)
- Weiler Honing Brushes