Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 1-1/2 Diameter 180SC Grit
Mfr # 34207
Zoro # G5520413
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 43/64 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34207
- Zoro # G5520413
- UPC # 012382342128
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 43/64 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 1-1/2" |
Abrasive Length | 3 in |
Stem Length | 4 7/8 in |
Compatible Bore Diameter - Maximum | 1 1/2 in |
Stem Diameter | 0.25 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
End Marking Color | Grey |
Compatible Tool Type | Drill, Drill Press |
Operating Speed - Maximum | 800 RPM |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 36 Grit (71-10913HEW)
- ALC Ceramic Nozzle Kit (40061)
- WALTER SURFACE TECHNOLOGIES Expanding Drum 5-3/8 in. x 5/8-11 (07F061)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 5/8-11 (66254461068)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Diameter 320SC Grit (34144)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 320SC Grit (34289)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/8 Diameter 240SC Grit (34228)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit (34280)
- WEILER CrossFlex Standard Duty Bore Brush 20mm Diameter 320SC Grit (34181)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 120SC Grit (34266)
- FLEX-HONE TOOL BC23412 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC23412)
- Weiler Honing Brushes