Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 5 Diameter 320SC Grit
Mfr # 34289
Zoro # G5501802
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 1/4 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Hone Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34289
- Zoro # G5501802
- UPC # 012382342968
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 5 1/4 in |
Hone Length | 6 1/2 in |
Overall Length | 18" |
Bore dia. | 5" |
Abrasive Length | 6 1/2 in |
Compatible Bore Diameter - Maximum | 5 in |
Stem Diameter | 0.35 in |
Stem Length | 11 1/2 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Operating Speed - Maximum | 600 RPM |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | White |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 1/2 in, Overall Length 18 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 36G, TR, PK50 (66261121030)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 3/4 (66260195006)
- DREMEL Abrasive Buffs for Rotary Tools (EZ511HP)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 80G (30538ZA)
- WEILER CrossFlex Standard Duty Bore Brush 1-7/8 Diameter 120SC Grit (34218)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 320SC Grit (34139)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 180SC Grit (34146)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 320SC Grit (34273)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Dia 320SC with Collet (34334)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Dia 180SC with Collet (34328)
- FLEX-HONE TOOL BC45M24 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC45M24)
- Weiler Honing Brushes