Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 5 Diameter 240SC Grit
Mfr # 34288
Zoro # G5503193
original price:
$131.82
25% off
new price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 1/4 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34288
- Zoro # G5503193
- UPC # 012382342951
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 5 1/4 in |
Hone Length | 6 1/2 in |
Overall Length | 18" |
Bore dia. | 5" |
Abrasive Length | 6 1/2 in |
Stem Length | 11 1/2 in |
Compatible Bore Diameter - Maximum | 5 in |
Stem Diameter | 0.35 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Primary Material Application | Steel |
Operating Speed - Maximum | 600 RPM |
End Marking Color | Orange |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 1/2 in, Overall Length 18 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Sanding Sheet, 9x3-5/8 In, 80 G, AlO, PK10 (FB.80GRIT.10PC)
- NORTON ABRASIVES Convolute Wheel, Deburring 10in.x1in., PK3 (66261055260)
- ARC ABRASIVES Belt Za/Y Plus 1/2 X 24 60, Coated, 1/2" W, 24" L, 60 Grit, Zirconia Alumina, PLUS, Green (71409-1)
- CLIMAX METAL PRODUCTS M-080 Screw Lock Type Wheel Adapter with Shank (M-080)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 240SC Grit (34188)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 180SC Grit (34231)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 120SC Grit (34131)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 120SC Grit (34210)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 240SC Grit (34138)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 320SC Grit (34148)
- FLEX-HONE TOOL BC10012 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10012)
- Weiler Honing Brushes