Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 5 Diameter 180SC Grit
Mfr # 34287
Zoro # G5530347
original price:
$101.63
7% off
new price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 1/4 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34287
- Zoro # G5530347
- UPC # 012382342944
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 5 1/4 in |
Overall Length | 18" |
Hone Length | 6 1/2 in |
Bore dia. | 5" |
Abrasive Length | 6 1/2 in |
Compatible Bore Diameter - Maximum | 5 in |
Stem Diameter | 0.35 in |
Stem Length | 11 1/2 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Compatible Tool Type | Drill, Drill Press |
Operating Speed - Maximum | 600 RPM |
Primary Material Application | Steel |
End Marking Color | Grey |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 1/2 in, Overall Length 18 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel (66252823602)
- CONTINENTAL ABRASIVES 6" 3000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK30)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-007018003)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105624)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Dia 320SC with Collet (34350)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 180SC Grit (34191)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 180SC Grit (34271)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 180SC Grit (34231)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/4 Diameter 120SC Grit (34262)
- FLEX-HONE TOOL GBD40018 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD40018)
- Weiler Honing Brushes