Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 5 Diameter 120SC Grit
Mfr # 34286
Zoro # G5511970
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34286
- Zoro # G5511970
- UPC # 012382342937
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 5 in |
Overall Length | 18" |
Hone Length | 6 1/2 in |
Bore dia. | 5" |
Abrasive Length | 6 1/2 in |
Stem Diameter | 0.35 in |
Stem Length | 11 1/2 in |
Compatible Bore Diameter - Maximum | 5 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
End Marking Color | Green |
Compatible Tool Type | Drill, Drill Press |
Operating Speed - Maximum | 600 RPM |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 1/2 in, Overall Length 18 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252841891)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529331)
- DREMEL Dremel 114-EZ456 Ez Lock Metal Cut-Off Wheels 5 Pcs. (114-EZ456)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841918)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Dia 320SC with Collet (34334)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 120SC Grit (34131)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 240SC Grit (34188)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Dia 120SC with Collet (34355)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Dia 180SC with Collet (34336)
- FLEX-HONE TOOL BC18M24 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC18M24)
- Weiler Honing Brushes