Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 5-1/2 Diameter 240SC Grit
Mfr # 34292
Zoro # G5530782
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 49/64 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34292
- Zoro # G5530782
- UPC # 012382342999
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 5 49/64 in |
Hone Length | 6 1/2 in |
Overall Length | 18" |
Bore dia. | 5-1/2" |
Abrasive Length | 6 1/2 in |
Compatible Bore Diameter - Maximum | 5 1/2 in |
Stem Diameter | 0.35 in |
Stem Length | 11 1/2 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
End Marking Color | Orange |
Operating Speed - Maximum | 600 RPM |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 1/2 in, Overall Length 18 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4.5 In D, 80 G, PK10 (66623395011)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- EXCEL BLADES Sanding Stick and Replaceable #120 Grit Belt Red, Spring Tensioned 6pk (55712)
- PORTER-CABLE 4-1/2" x 10 yrd AO PSA roll 120g (740001201)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 240SC Grit (34168)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit (34280)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 120SC Grit (34278)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 120SC Grit (34210)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 180SC Grit (34251)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- FLEX-HONE TOOL BC178600AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC178600AO)
- Weiler Honing Brushes