Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 4 Diameter 240SC Grit
Mfr # 34276
Zoro # G5529008
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 15/64 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34276
- Zoro # G5529008
- UPC # 012382342821
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 4 15/64 in |
Overall Length | 13-1/2" |
Hone Length | 6 1/2 in |
Bore dia. | 4" |
Abrasive Length | 6 1/2 in |
Compatible Bore Diameter - Maximum | 4 in |
Stem Length | 7 in |
Stem Diameter | 0.31 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Operating Speed - Maximum | 600 RPM |
End Marking Color | Orange |
Primary Material Application | Steel |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 120 Grit, Fine, Zirconia, ZK713X (246128)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-023721)
- 3M Sanding Sponge, 3 3/4"x2 5/8"x1", PK6 (908NA-3P-CC)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 80G, ZircPK25 (66261125444)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 180SC Grit (34231)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 120SC Grit (34278)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 240SC Grit (34168)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 320SC Grit (34139)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 120SC Grit (34131)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit (34280)
- FLEX-HONE TOOL BC6M2500CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC6M2500CD)
- Weiler Honing Brushes