Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 320SC Grit
Mfr # 34281
Zoro # G5527090
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 4 1/2 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Hone Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34281
- Zoro # G5527090
- UPC # 012382342883
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 4 1/2 in |
Hone Length | 6 1/2 in |
Overall Length | 13-1/2" |
Abrasive Length | 6 1/2 in |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Maximum | 4 1/4 in |
Stem Length | 7 in |
Bore dia. | 4-1/4" |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | White |
Operating Speed - Maximum | 600 RPM |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-032072-080A Spiral Coated Abrasive Sanding Sleeve (SS-032072-080A)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-001036A)
- WEILER Crimped Wire Cup Wire Brush, 2", 0.0118" (93044)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 180 Grit (43104)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Dia 320SC with Collet (34334)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Dia 180SC with Collet (34336)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Dia 120SC with Collet (34351)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 180SC Grit (34295)
- FLEX-HONE TOOL GBD40060BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 60 Grit, Boron Carbide (BC) (GBD40060BC)
- Weiler Honing Brushes