Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit
Mfr # 34280
Zoro # G5510062
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 1/2 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34280
- Zoro # G5510062
- UPC # 012382342876
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 4 1/2 in |
Hone Length | 6 1/2 in |
Overall Length | 13-1/2" |
Bore dia. | 4-1/4" |
Abrasive Length | 6 1/2 in |
Stem Length | 7 in |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Maximum | 4 1/4 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
End Marking Color | Orange |
Operating Speed - Maximum | 600 RPM |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Porcelain Media, Ball, 2mm (41-214)
- WEILER Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM (98931)
- FLEX-HONE TOOL BC20032 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20032)
- DEWALT XP(TM) Ceramic Ultra Performance Jumbo Flap Disc (DWA8280HRT)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 180SC Grit (34187)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Dia 120SC with Collet (34351)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Diameter 320SC Grit (34144)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 240SC Grit (34252)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 120SC Grit (34149)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 120SC Grit (34194)
- FLEX-HONE TOOL BC23412 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC23412)
- Weiler Honing Brushes