Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 180SC Grit
Mfr # 34279
Zoro # G5511359
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 1/2 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34279
- Zoro # G5511359
- UPC # 012382342869
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 4 1/2 in |
Overall Length | 13-1/2" |
Hone Length | 6 1/2 in |
Bore dia. | 4-1/4" |
Abrasive Length | 6 1/2 in |
Stem Length | 7 in |
Compatible Bore Diameter - Maximum | 4 1/4 in |
Stem Diameter | 0.31 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Primary Material Application | Steel |
End Marking Color | Grey |
Operating Speed - Maximum | 600 RPM |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Mfw Prem 1-3/16 X 3/16 X1/8 180 (11187)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD557P)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- ALLSOURCE Ceramic Nozzle, 1/4 In I.D., PK3 (41710)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 240SC Grit (34268)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 180SC Grit (34251)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 240SC Grit (34248)
- WEILER CrossFlex Standard Duty Bore Brush 1/4 Dia 120SC with Collet (34315)
- WEILER CrossFlex Standard Duty Bore Brush 20mm Diameter 320SC Grit (34181)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 180SC Grit (34150)
- FLEX-HONE TOOL BC100240AO FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC100240AO)
- Weiler Honing Brushes