Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 120SC Grit
Mfr # 34278
Zoro # G5529358
original price:
$72.55
14% off
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 1/2 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34278
- Zoro # G5529358
- UPC # 012382342852
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 4 1/2 in |
Overall Length | 13-1/2" |
Hone Length | 6 1/2 in |
Bore dia. | 4-1/4" |
Abrasive Length | 6 1/2 in |
Compatible Bore Diameter - Maximum | 4 1/4 in |
Stem Length | 7 in |
Stem Diameter | 0.31 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
End Marking Color | Green |
Primary Material Application | Steel |
Compatible Tool Type | Drill, Drill Press |
Operating Speed - Maximum | 600 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- ECONOLINE Screen Carbon (311141)
- NORTON DOOR CONTROLS Norton Clipper 3 in. Crimped Wire Cup Brush Brass 4500 rpm 1 pc (70184609152)
- WEILER 4" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 3/8" A.H. (57070)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 240SC Grit (34252)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/4 Diameter 120SC Grit (34262)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 120SC Grit (34246)
- WEILER Cylinder Hone, Ultra Fine Grade, Grit 600 (34377)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 240SC Grit (34296)
- FLEX-HONE TOOL GBD41432 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD41432)
- Weiler Honing Brushes