Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 4-1/2 Diameter 240SC Grit
Mfr # 34284
Zoro # G5533199
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 1/2 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34284
- Zoro # G5533199
- UPC # 012382342913
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 4 1/2 in |
Overall Length | 13-1/2" |
Hone Length | 6 1/2 in |
Bore dia. | 4-1/2" |
Abrasive Length | 6 1/2 in |
Stem Length | 7 in |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Maximum | 4 1/2 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Compatible Tool Type | Drill, Drill Press |
Operating Speed - Maximum | 600 RPM |
End Marking Color | Orange |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLYSHADE SimplyShade Bacara Sand-Filled Resin Base (SSBSPA00)
- FLITZ FLITZ PB101-50 Original Buff Ball With 1.76 oz Paste Polish - Large 5" (PB101-50)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sa-1 Dc (01W301)
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91232)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 320SC Grit (34273)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 240SC Grit (34252)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 180SC Grit (34295)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 240SC Grit (34134)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 320SC Grit (34241)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Dia 320SC with Collet (34334)
- Weiler Honing Brushes