Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 4-1/2 Diameter 120SC Grit
Mfr # 34282
Zoro # G5517762
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 1/2 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34282
- Zoro # G5517762
- UPC # 012382342890
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 4 1/2 in |
Overall Length | 13-1/2" |
Hone Length | 6 1/2 in |
Bore dia. | 4-1/2" |
Abrasive Length | 6 1/2 in |
Stem Length | 7 in |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Maximum | 4 1/2 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
End Marking Color | Green |
Operating Speed - Maximum | 600 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63607)
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357285)
- VIRGINIA ABRASIVES Virginia Abrasives 007-17212 17 x 2 in. 12 Grit Floor Sanding Disc - Pack Of 20 (756323)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 3"x3" (13C280)
- WEILER CrossFlex Standard Duty Bore Brush 12mm Dia 180SC with Collet (34344)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Dia 180SC with Collet (34336)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 120SC Grit (34202)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 180SC Grit (34287)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 240SC Grit (34188)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Dia 120SC with Collet (34355)
- FLEX-HONE TOOL GBD51232 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD51232)
- Weiler Honing Brushes