Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 320SC Grit
Mfr # 34273
Zoro # G5514761
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 3/4 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34273
- Zoro # G5514761
- UPC # 012382342791
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 3 3/4 in |
Overall Length | 13-1/2" |
Hone Length | 5 1/2 in |
Bore dia. | 3-3/4" |
Abrasive Length | 5 1/2 in |
Compatible Bore Diameter - Maximum | 3 3/4 in |
Stem Length | 8 in |
Stem Diameter | 0.31 in |
Details
Item | Heavy Duty Large Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Primary Material Application | Steel |
Operating Speed - Maximum | 700 RPM |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | White |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia., Blue (911901230)
- CONTINENTAL ABRASIVES 2" x 50 Yards 80 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A080)
- 3M Stripping Pad 7200N, 14", Black, PK5 (7200N 236)
- MERIT Flap Wheel, Aluminum Oxide, 1" dia (08834131013)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Dia 120SC with Collet (34351)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 120SC Grit (34294)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 320SC Grit (34169)
- WEILER CrossFlex Standard Duty Bore Brush 3/4 Diameter 320SC Grit (34177)
- WEILER CrossFlex Standard Duty Bore Brush 1-7/8 Diameter 120SC Grit (34218)
- WEILER CrossFlex Standard Duty Bore Brush 12mm Dia 180SC with Collet (34344)
- FLEX-HONE TOOL GB314800 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 800 Grit, Silicon Carbide (SC) (GB314800)
- Weiler Honing Brushes