Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 3-1/4 Diameter 320SC Grit
Mfr # 34265
Zoro # G5536078
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 33/64 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34265
- Zoro # G5536078
- UPC # 012382342715
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 3 33/64 in |
Overall Length | 13-1/2" |
Hone Length | 5 1/2 in |
Bore dia. | 3-1/4" |
Abrasive Length | 5 1/2 in |
Stem Length | 8 in |
Stem Diameter | 0.28 in |
Compatible Bore Diameter - Maximum | 3 1/4 in |
Details
Item | Heavy Duty Medium Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Primary Material Application | Steel |
End Marking Color | White |
Compatible Tool Type | Drill, Drill Press |
Operating Speed - Maximum | 700 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 5 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Sand Disc, 2In, 240G, TS, PK100 (69957399647)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56392)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-11" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701172)
- DEWALT 5" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4619)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 180SC Grit (34199)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Dia 120SC with Collet (34351)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit (34280)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 120SC Grit (34294)
- WEILER Cylinder Hone, Ultra Fine Grade, Grit 600 (34377)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- Weiler Honing Brushes