Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 3-1/4 Diameter 240SC Grit
Mfr # 34264
Zoro # G5539812
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 33/64 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34264
- Zoro # G5539812
- UPC # 012382342708
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 3 33/64 in |
Hone Length | 5 1/2 in |
Overall Length | 13-1/2" |
Bore dia. | 3-1/4" |
Abrasive Length | 5 1/2 in |
Compatible Bore Diameter - Maximum | 3 1/4 in |
Stem Length | 8 in |
Stem Diameter | 0.28 in |
Details
Item | Heavy Duty Medium Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
End Marking Color | Orange |
Operating Speed - Maximum | 700 RPM |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 5 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4 Shank (DULSH5)
- CLESCO SD-020048-04NL Standard Nut Lock Sanding Drum with Shank (SD-020048-04NL)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22053)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180307)
- WEILER CrossFlex Standard Duty Bore Brush 3 Diameter 240SC Grit (34256)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 180SC Grit (34146)
- WEILER CrossFlex Standard Duty Bore Brush 12mm Dia 180SC with Collet (34344)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Dia 120SC with Collet (34347)
- WEILER CrossFlex Standard Duty Bore Brush 2 Diameter 320SC Grit (34225)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 180SC Grit (34199)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 320SC Grit (34241)
- Weiler Honing Brushes