Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 3-1/4 Diameter 120SC Grit
Mfr # 34262
Zoro # G5536349
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 33/64 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34262
- Zoro # G5536349
- UPC # 012382342685
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 3 33/64 in |
Hone Length | 5 1/2 in |
Overall Length | 13-1/2" |
Bore dia. | 3-1/4" |
Abrasive Length | 5 1/2 in |
Compatible Bore Diameter - Maximum | 3 1/4 in |
Stem Diameter | 0.28 in |
Stem Length | 8 in |
Details
Item | Heavy Duty Medium Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | Green |
Primary Material Application | Steel |
Operating Speed - Maximum | 700 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 5 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 27 (66252850580)
- INGERSOLL-RAND Sander Backing pad, 6 in L, 6 in W (311A-825-6)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole Thread Size (51207)
- VSM Abrasive Belt, 600 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 600 Grit, Ultra Fine, Silicon Carbide (104245)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 240SC Grit (34252)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 120SC Grit (34278)
- WEILER CrossFlex Standard Duty Bore Brush 2 Diameter 320SC Grit (34225)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 320SC Grit (34165)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Dia 120SC with Collet (34347)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 240SC Grit (34188)
- FLEX-HONE TOOL BC20M60 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC20M60)
- Weiler Honing Brushes