Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 240SC Grit
Mfr # 34268
Zoro # G5536577
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 3 49/64 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34268
- Zoro # G5536577
- UPC # 012382342746
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 3 49/64 in |
Overall Length | 13-1/2" |
Hone Length | 5 1/2 in |
Bore dia. | 3-1/2" |
Abrasive Length | 5 1/2 in |
Stem Diameter | 0.28 in |
Compatible Bore Diameter - Maximum | 3 1/2 in |
Stem Length | 8 in |
Details
Item | Heavy Duty Medium Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Operating Speed - Maximum | 700 RPM |
End Marking Color | Orange |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 5 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 10" Diameter PSA Sanding Disc, Zirconia, 40G, X-Weight, PK 10 (216298)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 8" x 1" x 3" Silicon Carbide 9S FIN (7000000738)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 240 (A009427)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK10 (7000118898)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 240SC Grit (34240)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 180SC Grit (34191)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/8 Diameter 240SC Grit (34228)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 320SC Grit (34289)
- WEILER CrossFlex Standard Duty Bore Brush 3 Diameter 240SC Grit (34256)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 180SC Grit (34146)
- FLEX-HONE TOOL BC95M320AO FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO) (BC95M320AO)
- Weiler Honing Brushes