Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 180SC Grit
Mfr # 34267
Zoro # G5537627
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 49/64 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34267
- Zoro # G5537627
- UPC # 012382342739
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 3 49/64 in |
Overall Length | 13-1/2" |
Hone Length | 5 1/2 in |
Bore dia. | 3-1/2" |
Abrasive Length | 5 1/2 in |
Compatible Bore Diameter - Maximum | 3 1/2 in |
Stem Length | 8 in |
Stem Diameter | 0.28 in |
Details
Item | Heavy Duty Medium Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Operating Speed - Maximum | 700 RPM |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
End Marking Color | Grey |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 5 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 (66252941054)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-13, 1/2 (10871)
- FLEX-HONE TOOL BC3420BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 20 Grit, Boron Carbide (BC) (BC3420BC)
- VSM Abrasive Belt, 100 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (286050)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Dia 180SC with Collet (34336)
- WEILER Cylinder Hone, Ultra Fine Grade, Grit 600 (34377)
- WEILER CrossFlex Standard Duty Bore Brush 1-7/8 Diameter 120SC Grit (34218)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 320SC Grit (34289)
- WEILER CrossFlex Standard Duty Bore Brush 3/4 Diameter 240SC Grit (34176)
- WEILER CrossFlex Standard Duty Bore Brush 7/8 Diameter 240SC Grit (34184)
- FLEX-HONE TOOL BC200600 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC200600)
- Weiler Honing Brushes