Shop All Honing Brushes
Weiler
CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 120SC Grit
Mfr # 34266
Zoro # G5525620
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 49/64 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34266
- Zoro # G5525620
- UPC # 012382342722
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 3 49/64 in |
Overall Length | 13-1/2" |
Hone Length | 5 1/2 in |
Bore dia. | 3-1/2" |
Abrasive Length | 5 1/2 in |
Stem Diameter | 0.28 in |
Stem Length | 8 in |
Compatible Bore Diameter - Maximum | 3 1/2 in |
Details
Item | Heavy Duty Medium Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Primary Material Application | Steel |
Compatible Tool Type | Drill, Drill Press |
Operating Speed - Maximum | 700 RPM |
End Marking Color | Green |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 5 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93002)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - ZIRKON SGP STEEL - Type 27 (61556)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775796)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Dia 320SC with Collet (34334)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 120SC Grit (34162)
- WEILER CrossFlex Standard Duty Bore Brush 7mm Diameter 180SC Grit (34128)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 320SC Grit (34281)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 180SC Grit (34150)
- FLEX-HONE TOOL BC20M12 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC20M12)
- Weiler Honing Brushes