Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Stem, 3"
Mfr # 93028
Zoro # G2407036
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 25,000 RPM
- Arbor Hole Size No Arbor
- Face Width 1/2 in
- Trim Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93028
- Zoro # G2407036
- UPC # 012382176174
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Face Width | 1/2 in |
Trim Length | 1" |
Bristle Trim Length | 1 in |
Shank Size | 1/4" |
Brush Dia. | 3 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.014 in |
Bristle Length | 1 in |
Bristle Diameter | 0.014 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 25,000 RPM |
For Use With | Die Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Fill Material | Carbon Steel |
Bristle Type | Crimped Wire |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 25,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Shank Length 1/4 in, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC13812 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13812)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BL, Blue (7000121037)
- DIABLO SandNet 9 in. L X 3-2/3 in. W 80 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DNS323080S05G)
- MARCO 50 Ft. Pneumatic Twinline Hose - 3/16" Fittings (10TL50)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1158)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (93802)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Fill, 3/8"-24 UNF Nut (13135)
- WEILER Burr-Rx 3" Narrow Face Wheel, .035/80CG Crimped Fill, 1/2"-3/8" (31102)
- WEILER Wire Wheel Wire Brush, Arbor, 12", 0.043" (97813)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- WEILER 12" Narrow Face Wheel, .0118" Steel Fill, 1-1/4" Arbor Hole (1319)
- Weiler Wire Wheel Brushes