Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Stem, 2"
Mfr # 96144
Zoro # G0301174
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Face Width 3/8 in
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96144
- Zoro # G0301174
- UPC # 012382176112
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Face Width | 3/8 in |
Shank Size | 1/4" |
Wire Dia. | 0.012 in |
Abrasive Shank Size | 1/4 in |
Brush Dia. | 2 in |
Bristle Trim Length | 1/2 in |
Trim Length | 1/2" |
Shank Length | 1/4 in |
Bristle Diameter | 0.012 in |
Bristle Length | 1/2 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 RPM |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Die Grinders, Power Drills, Right Angle Air Die Grinders |
Abrasive Material | Stainless Steel |
Item | Wire Wheel Brush |
Fill Material | Stainless Steel |
Bristle Type | Crimped Wire |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.012 in, Bristle Length 1/2 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Stainless Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Shank Length 1/4 in, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SA-3 Aluminum Cut Cylindrical Plain End Tungsten Carbide Burr Non-Ferrous Materials (CB-SA3NF)
- ARC ABRASIVES Belt Predator 6 X 79 36, 6" W, 79" L, 36 Grit, Predator (71-060079002)
- NORTON ABRASIVES Sanding Sheet, Fine, Al Ox, P500 Grit, PK100 (66261131623)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 5D, TS (63642502517)
- WEILER 6" Polyflex Encapsulated Face Wheel, .0104" Steel Fill, 5/8"-1/2" (35105)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- WEILER Weiler 804-17680 Stm-3 .01183In Dia Ste (804-17680)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94104)
- WEILER Burr-Rx 3" Narrow Face Wheel, .043/120CG Crimped Fill, 1/2"-3/8" (31101)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93491)
- PFERD 6" COMBITWIST® Standard Knot Wheel - .023 SS Wire, 5/8-11 Thread (82753)
- Weiler Wire Wheel Brushes