Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor
Mfr # 93119
Zoro # G1965257
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Bristle Type Crimped Wire
- Face Width 3/4 in
- For Use With Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93119
- Zoro # G1965257
- UPC # 012382010355
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in to 1/2 in |
Face Width | 3/4 in |
Trim Length | 1-7/16" |
Brush Dia. | 6 in |
Wire Dia. | 0.006 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 1 7/16 in |
Bristle Diameter | 0.006 in |
Bristle Length | 1 7/16 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
For Use With | Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders |
Arbor Hole | 5/8" |
Fill Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Bench Grinder |
Operating Speed - Maximum | 6,000 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.006 in, Bristle Length 1 7/16 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 in to 1/2 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT XP(TM) Ceramic Combo Wheel (DW8905ComboH)
- METABO Flap Disc 4 1/2" Flapper Plus 40 5/8"-11 T27 Fiberglass (629471000)
- MARCO Blastmaster® 155 Electric Remote Control Switch (1015500)
- PFERD W163 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (33344)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93007)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (93392)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 5/8"-1/2" (8075)
- WEILER Roughneck 7" Brush, .020" Wire Fill, 5/8"-11 UNC (9200)
- WEILER 6" Narrow Face Wheel, .0118" Brass Fill, 5/8"-1/2" Arbor Hole (1475)
- WEILER Wire Wheel Wire Brush, Arbor, 12", 0.043" (97813)
- PFERD 4" Crimped Wire Wheel - Narrow Face - .012 SS Wire, 5/8-1/2" A.H. (80347)
- Weiler Wire Wheel Brushes