Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 8"
Mfr # 93123
Zoro # G0973804
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6,000 RPM
- Arbor Hole Size 2 in
- Trim Length 1-3/8"
- Brush Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93123
- Zoro # G0973804
- UPC # 012382031503
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Trim Length | 1-3/8" |
Brush Dia. | 8 in |
Wire Dia. | 0.014 in |
Abrasive Shank Size | No Shank |
Face Width | 1 1/2 in |
Bristle Trim Length | 1 3/8 in |
Bristle Length | 1 3/8 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6,000 RPM |
Item | Wire Wheel Brush |
Arbor Hole | 2" |
Abrasive Material | Carbon Steel |
Fill Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Compatible Tool Type | Bench Grinder |
Operating Speed - Maximum | 6,000 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1 1/2 in, Bristle Diameter 0.014 in, Bristle Length 1 3/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 3"x.035"x3/8" (66252843174)
- SHAVIV Deburring Tool Set, B Series (155-29191)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN600)
- SHAVIV Deburring Replacement Blade, D 80C (151-29031)
- WEILER 10" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83340)
- WEILER 8" Standard Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (09440)
- WEILER 6" Cable Twist Knot Wire Wheel, .023" Fill, 5/8"-1/2" Arbor Hole (8695)
- WEILER 4" Standard Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" (8064)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 5/8" W (90114)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (96022)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 3/4" Arbor Hole (1138)
- Weiler Wire Wheel Brushes