Shop All Wire Wheel Brushes
Weiler
Crimped Wire Wheel Wire Brush, Arbor, 8"
Mfr # 90772
Zoro # G5102867
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6,000 RPM
- Arbor Hole Size 2 in
- Fill Material Carbon Steel
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90772
- Zoro # G5102867
- UPC # 012382060909
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Abrasive Shank Size | No Shank |
Trim Length | 1-3/8" |
Bristle Trim Length | 1 3/8 in |
Wire Dia. | 0.006 in |
Brush Dia. | 8 in |
Face Width | 1 in |
Bristle Diameter | 0.006 in |
Bristle Length | 1 3/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6,000 RPM |
Fill Material | Carbon Steel |
Arbor Hole | 2" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Bench Grinder |
Operating Speed - Maximum | 6,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.006 in, Bristle Length 1 3/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, P120G (7010290409)
- DYNABRADE Vacuum, Dsc Pad, 8" dia. (56322)
- METABO Grinding Wheel, T27, A24R, 9"X1/4"X5/8"-11 (655784000)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000136523)
- WEILER Burr-Rx 4" Shell-Mill Holder Disc Brush .026/120CG Crimped Fill (86112)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- WEILER 10" Cable Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (94008)
- WEILER 2-1/2" Small Diameter Tampico Wheel Brush, 1/2" Arbor Hole (17443)
- WEILER Wolverine 7" Knot Wire Wheel, Twist, .020" Steel Fill, 5/8"-11 UNC Nut (36297)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (90793)
- NYALOX BY DICO Nyalox Wheel Brush, 240 Grit, Blue, 3" (7200018)
- Weiler Wire Wheel Brushes